Design Toscano

Hope the Optimistic Gardener Child Statue


product price: $113.90
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 23.5"
  • Width 23"W
  • Depth 6.5"
  • Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 23.5"
Width 23"W
Depth 6.5"

Details

Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.

Description

Add the beauty and idealism of childhood to your favorite garden spot! Little Miss Hope the gardener is a wonderful child sculpture that charmingly shows off dimpled knees and beribboned pigtails as she stretches in joyful celebration of all the bounty nature has provided! Superbly created exclusively for Design Toscano, our playful child statue, with dimpled cheeks and wavy locks, is cast in quality designer resin to capture the relaxed feel of an endless summer and an optimistic gardener. Simple assembly required. 221⁄2 Wx61⁄2 Dx231⁄2 H. 7 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.