Shop All Holiday Decor
Design Toscano
Honor the Pooch: French Bulldog Holiday Dog Angel Ornament
Mfr # JH170717
Zoro # G705381869
product price: $16.90
/ea
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3"
- Depth 1.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Width 3.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JH170717
- Zoro # G705381869
- UPC # 840798117203
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 3" |
Depth | 1.5" |
Width | 3.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Dogs are family and what better way to honor each beloved pet you've owned than with a treasured ornament for the family Christmas tree! Each Design Toscano-exclusive canine collectible is sculpted with angel wings and halo before it's cast in quality designer resin and hand painted true to doggy breed. "Go out on a leash" and choose this pedigree perfect French Bulldog puppy statue gift for all who loves man's best friend as much as you do! 4"Wx11⁄2"Dx21⁄2"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- DESIGN TOSCANO Boston Terrier Holiday Dog Ornament Sculpture (JH576302)
- DESIGN TOSCANO German Santa Antique Replica Die-Cast Iron Still Action Coin Bank (SP1073)
- DESIGN TOSCANO Hard Boiled Dragon Hatchling Holiday Ornament: Set of Three (QS9294042)
- DESIGN TOSCANO Border Collie Holiday Dog Ornament Sculpture (JH576341)
- DESIGN TOSCANO Golden Retriever Holiday Dog Ornament Sculpture (JH576305)
- DESIGN TOSCANO French Bulldog Holiday Dog Ornament Sculpture (JH576324)
- HOLIDAY TRIMS Red 5 Loop Christmas Indoor Christmas Decor (7346DOZ)
- Design Toscano Holiday Decor