Shop All Holiday Decor
Design Toscano
Honor the Pooch: Border Collie Holiday Dog Angel Ornament Collection
Mfr # JH170715
Zoro # G505381823
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5"
- Width 4"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JH170715
- Zoro # G505381823
- UPC # 840798117159
- Country of Origin China
- Category Holiday Decor
Dimensions
Depth | 1.5" |
Width | 4"W |
Height | 3" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Dogs are family and what better way to honor each beloved pet you've owned than with a treasured ornament for the family Christmas tree! Each Design Toscano-exclusive canine collectible is sculpted with angel wings and halo before it's cast in quality designer resin and hand painted true to doggy breed. "Go out on a leash" and choose this pedigree perfect Border Collie puppy statue gift for all who loves man's best friend as much as you do! 4"Wx11⁄2"Dx21⁄2"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- DESIGN TOSCANO Constance with her Easter Bunny Bonnet Rabbit Statue (AL20521)
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- DESIGN TOSCANO Ho-Ho-Hold It Santa Mantel Stocking Holder Statue (FU82976)
- DESIGN TOSCANO Honor the Pooch: Boxer Holiday Dog Angel Ornament (JH170732)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- GERSON LED Holiday Gnome Indoor Christmas Decor (2602100)
- Design Toscano Holiday Decor