Shop All Outdoor Holiday Décor
Design Toscano
Holiday Helper Metal Angel Statue Collection: Clara
Mfr # FU78828
Zoro # G705387809
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clara Width 11.5"
- Metalware Hand-crafted by highly skilled artisans using metal construction.
- Clara Height 19"
- Clara Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FU78828
- Zoro # G705387809
- UPC # 840798116992
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Clara Width | 11.5" |
Clara Height | 19" |
Clara Depth | 4" |
Details
Metalware | Hand-crafted by highly skilled artisans using metal construction. |
Description
When all you long for is to be home for the holidays, this oh-so-adorable, angel help brighten any waking moment spent near hearth and family! Our pixie statue is imaginatively crafted of metal, then hand painted and beautifully distressed to give a charmed magic of yesteryear. Clara holds a star and gift, and our freestanding, Design Toscano-exclusive angel will innocently wing her way into your heart! 111⁄2" Wx4" Dx 19" H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATSAC Flow-Rite 1-1/8" Elbow Quick Connect Socket f/Auto Ballast System (W746)
- ILC Replacement For Inficon Battery (712-700-G1)
- TECUMSEH Drive Gear (Qsearch) (37052A)
- WOODLINK Torpedo Squirrel Baffle (24266/NATORPEDO)
- DESIGN TOSCANO Santa's North Pole Holiday Mailbox (NE150239)
- DISNEY BUZZ LGTYEAR AIRBLOWN (115939)
- LOGO BRANDS Cleveland Browns Inflatable Mascot (608-100-M)
- CELEBRATIONS Four Season Dragon Inflatable (MY-20D850A2)
- IMPACT CANOPY Christmas Inflatable 5ft Merry Christmas with Tree (513001003)
- IMPACT CANOPY Christmas Inflatable 7ft Santa with Purple Gift Bag (513001007)
- GOLDENGIFTS No Scent Rubbed Bronze Auto Sensor Candle, 9 in. (GO1493177)
- Design Toscano Outdoor Holiday Décor