Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Hershel, the Forest Fawn Baby Deer Statue
Mfr # QM2737500
Zoro # G404384802
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 Inch
- Width 13 Inch
- Depth 8 Inch
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2737500
- Zoro # G404384802
- UPC # 846092098521
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 6 Inch |
Width | 13 Inch |
Depth | 8 Inch |
Details
Weight | 2 lbs |
Description
With a Yiddish name that means "deer," our newborn Hershel is a forest fawn sculpture who will find a special place in any nature lover's heart. Creating an endearing deer silhouette in the garden, this charming lawn fawn figurine is cast in quality designer resin and hand painted for year-round display. He's another friendly forest animal statue from Design Toscano! 13"Wx8"Dx6"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE 7" Steel Ice Scraper with 39" Poly Handle (SJEG700)
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- OREGON Mower Blade (92-124)
- OREGON Sprocket Needle Bearing 3 x 9.3 mm INA (37504)
- DESIGN TOSCANO Beach Bunny Soaking Up Some Rays Rabbit Garden Statue (QM2885200)
- DESIGN TOSCANO The Swamp Beast Crocodile Garden Statue (JE111535)
- DESIGN TOSCANO Gray Tabby Kitty on a Perch Hanging Cat Sculpture (JQ108044)
- DESIGN TOSCANO Fishing Family Cast Bronze Garden Statue (PB1050)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Three (QM92008)
- DESIGN TOSCANO Replacement 170 GPH Pump For Assorted SH and DW Fountains (SH650RP)
- ALPINE Multicolored Metal 47 in. H Wind Garden Stake Spinner, 4PK (KIY336)
- Design Toscano Fountains, Garden Statues & Sculptures