Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Heavens Devotion Angel Statue
Mfr # AL26937
Zoro # G904384401
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 19.5"
- Width 26"W
- Large Spiral 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AL26937
- Zoro # G904384401
- UPC # 840798106535
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 19.5" |
Width | 26"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Large Spiral | 13.5" |
Description
Even the angels worship! With dimpled upturned hands, rapturously adoring angelic face and feathered wings spread over two-feet wide, our Design Toscano exclusive angel statue kneels in holy devotion to become a powerfully divine guardian intercessor between God and mere mortals. Position this gateway from earth to heaven in a favorite garden spot or meditation room to help usher God's messenger into the throne of grace. Cast in quality designer resin with a faux stone finish, our prayer angel sculpture is an elegant spiritual being and an angelic collectible that is full of a most peaceful hope. 251⁄2"Wx14"Dx191⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 1-3/4" X 8-1/2 12" x4" x2" (A-GHP10)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- JONATHAN GREEN & SONS 15M Acid MagICal Fert (11352)
- LUSTER LEAF Garlic Oil Repellent (DR-50)
- DESIGN TOSCANO Wheelbarrow Willie, Garden Boy Cast Bronze Garden Statue (PN5618)
- DESIGN TOSCANO Giant Burmese Python Snake Statue (NE867145)
- DESIGN TOSCANO Fishing Family Cast Bronze Garden Statue (PB1050)
- DESIGN TOSCANO Birdy Welcome Statue (QM223531)
- DESIGN TOSCANO Frolicking Fisherman Two Boys on a Tree Cast Bronze Garden Statue (PN6715)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- GAN EDEN 62565 Realmingo 52 in. Original Featherstone Standing Flamingo Statue (GA573850)
- Design Toscano Fountains, Garden Statues & Sculptures