Shop All Indoor Game Tables
Design Toscano
Heather Harp Carrying Case
Mfr # MD4862
Zoro # G305446159
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tuning Arm 20 Inch
- Pillar 35 Inch
- Width at Base 7 Inch
- Back Height 32 Inch
- Base Width 10 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # MD4862
- Zoro # G305446159
- UPC # 846092003594
- Country of Origin Pakistan
- Category Indoor Game Tables
Dimensions
Width at Base | 7 Inch |
Back Height | 32 Inch |
Base Width | 10 Inch |
Details
Tuning Arm | 20 Inch |
Pillar | 35 Inch |
Description
Created of durable nylon, our carrying case is the perfect way to preserve the beauty of your Celtic Heather Harp whether at home or on-the-go. Approximate measurements: Back 32", Tuning Arm 20", Pillar 35", Base Width 10", Base Depth 7"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN 40 ft x 40 ft Tarp, Blue (BT-4040)
- SPORTIME BALL INFLATABLE ALL BALL 3 INCH SET OF 6 PK (111000075)
- RADIUS GARDEN Garden Shovel, Stainless Steel (20211)
- SUBZERO Ice Scraper, 6 in. L, Plastic Grip, Black (16211)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- DRUM WORKSHOP Latin Percussion LPA245 Aspire Strap Lock Bongo Stand (LPA245)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- Design Toscano Indoor Game Tables