Design Toscano

Havana Cabana Contemporary Coffee Table


product price: $741.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 44"
  • Height 18.5"
  • Weight 26 lbs
  • Depth 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 44"
Height 18.5"
Depth 18"

Details

Weight 26 lbs

Description

Looking for cool, tropical decor? Our Havana Cabana coffee table is an instant focal point for a contemporary home, a modern patio or a stylish deck. Its mesmerizing, tri-level top is sculpted in successive spirals, inviting you and your guests to put your feet up and share a pitcher of Mojitos. Our Design Toscano exclusive is sculpted in reinforced fiberglass resin with a smart, glossy white finish that cleans up easily in seconds. This unique table has tropical style that'll make it a standout for festive gatherings!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.