Shop All Decorative Mirrors
Design Toscano
Hapsburg Mirror
Mfr # GR221
Zoro # G805387846
product price: $969.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$969.00
Free 30-Day Returns
Key Features
- Shape Specialty
- Width 46.5"
- Color Browns
- Height 56 Inch
- Weight 48 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # GR221
- Zoro # G805387846
- UPC # 846092004515
- Country of Origin Indonesia
- Category Decorative Mirrors
Dimensions
Width | 46.5" |
Height | 56 Inch |
Details
Shape | Specialty |
Item | Decorative Figure |
Color | Browns |
Weight | 48 lbs |
Large Spiral | 2 Inch |
Description
Theis elegant solid mahogany piece is so fraught with intricate floral scrollwork that it takes more than a week to hand-carve each one! Replicating those seen in grand Viennese salons, ours are hand-finished and slightly distressed to resemble true antiques. The sizeable mirror is a masterpiece of hand-carved floral mahogany scrollwork and reflects your fine taste. Add a touch of history with this statement piece, perfect for your foyer, library, or formal living room. Mirror: 461⁄2"Wx2"Dx56"H. 48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Metal Poster Frame 24x36 Black (31242)
- INTERNATIONAL CONCEPTS Round Dual Drop Leaf Table, 42 in W X 42 in L X 29.5 in H, Wood, Antiqued Almond/Espresso (K12-42DP-C2P-2)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- FLASH FURNITURE Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Black (HMHD-22M198YBN-BK-GG)
- Design Toscano Decorative Mirrors