Shop All Accent Furniture and Storage
Design Toscano
Hapsburg Marble Topped Console Table
Mfr # GR325
Zoro # G105446106
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,278.86
Free 30-Day Returns
Key Features
- Shape Specialty
- Overall Depth 22 Inch
- Overall Height 31 Inch
- Arm Style Transitional
- Color Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # GR325
- Zoro # G105446106
- UPC # 846092004522
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 22 Inch |
Overall Height | 31 Inch |
Width | 54 Inch |
Details
Shape | Specialty |
Arm Style | Transitional |
Color | Whites |
Type | Console Table |
Material | Marble |
Front to Back | 22" |
Description
This elegant solid mahogany piece is so fraught with intricate floral scrollwork that it takes more than a week to hand-carve each one! Replicating those seen in grand Viennese salons, ours are hand-finished and slightly distressed to resemble true antiques. The console rises on four ornate legs to a solid white marble top with French-cut edges. Add a touch of history with this statement piece, perfect for your foyer, library, or formal living room. Console Table: 54"Wx22"Dx31"H. 85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- ZORO SELECT Atomic Digital Wall Clock, 9" (75172)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- DESIGN TOSCANO Coat of Arms Gothic Revival Armoire (AF4546)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- DESIGN TOSCANO British Telephone Booth Display Cabinet (NE36832)
- DESIGN TOSCANO Ur-Uatchi Ceremonial Offering Shelf (CL5214)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- CONVENIENCE CONCEPTS Uptown Wine Bar with Espresso - Cabinet, Wood - 33.5 x 15.5 x 45.25 in. (HI2540280)
- Design Toscano Accent Furniture and Storage