Shop All Wall Art & Decor
Design Toscano
Guardian Asar: Egyptian Wine Holder Statue
Mfr # NE97375
Zoro # G705446278
product price: $940.50
/ea
Free Shipping & Returns
$940.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18"
- Width 20.5"W
- Height 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE97375
- Zoro # G705446278
- UPC # 846092009237
- Country of Origin Philippines
- Category Wall Art & Decor
Dimensions
Depth | 18" |
Width | 20.5"W |
Height | 59" |
Description
As the Egyptian god of agriculture, Asar was also in charge of guarding wine and beer. We've sculpted a statue to this leader of the divine in nearly five feet of quality designer resin and hand-painted him the gold and ebony tones of the Egyptian palette. In his sturdy hands he holds a Egyptian vessel, which surrounds a removable aluminum bucket to accept your vintage ports or other drinks to be chilled. This large-scale, display-quality indoor sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! 201⁄2"Wx18"Dx59"H. 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, Alabaster, Vinyl (493N88)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- DESIGN TOSCANO Nike, Winged Victory Goddess Statue (JQ8447)
- DESIGN TOSCANO Tiffany Style Dragonfly Stained Glass Window (TF53502)
- DESIGN TOSCANO Freedom Spirit Horse Study Wall Sculpture (CL71)
- DESIGN TOSCANO Egyptian Goddess Isis Pyramid Treasure Box Sculpture (WU74577)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- ELK SIGNATURE Twisted Decorative Object, White (H0047-10984)
- Design Toscano Wall Art & Decor