Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Grizzly Gulch Black Bears Sculptural Fountain
Mfr # SH380324
Zoro # G604385821
product price: $313.50
/ea
Free Shipping & Returns
$313.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24"
- Width 19.5"W
- Depth 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SH380324
- Zoro # G604385821
- UPC # 846092098620
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 24" |
Width | 19.5"W |
Depth | 14.5" |
Description
The impressive Grizzly Gulch Black Bears fountain is sure to be the crowning statement in your garden or on your patio. Multiple cascading streams of water flow to create a woodsy forest atmosphere. From their furry paws to the realistically rough stone waterfall, our wildlife sculpture welcomes your guests to the great outdoors as a functional work of decorative art accompanied by the sound of dancing water music. With the bottom pools lit by the included low-voltage LED lights, you can enjoy this Design Toscano fountain in the evening accompanied by the lyrical sound of water music. It can be placed indoors or out and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate a natural forest waterfall, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. Simple Assembly Required. 191⁄2"Wx141⁄2"Dx24"H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Tomato Trellis Garden on Wheels (GCTR)
- BAREBONES LIVING Barebones Dandelion Weeding Fork - Walnut Handle, Heat-treated 410 stainless steel (GDN-093)
- PROTARP 40 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-40X50)
- BE PRESSURE SUPPLY Gas Pressure Washer, 5000 psi, Comet Pum (PE-5024HWEBCOM)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Hana (CS22650)
- DESIGN TOSCANO New Kids on the Farm Baby Goat Animal Statues: Juliet (QM23054)
- DESIGN TOSCANO Frolicking Fisherman Two Boys on a Tree Cast Bronze Garden Statue (PN6715)
- DESIGN TOSCANO Beach Bunny Soaking Up Some Rays Rabbit Garden Statue (QM2885200)
- DESIGN TOSCANO Skyler, the Climbing Squirrel Statue (JQ7678)
- DESIGN TOSCANO Disco Tony, Gnome Fever Statue (QM15010)
- DESIGN TOSCANO Archibald the Baby Gnome Statue (QM2693470)
- Design Toscano Fountains, Garden Statues & Sculptures