Shop All Outdoor Wall Décor
Design Toscano
Greenman Sculptural Garden Wall Font
Mfr # SP1285
Zoro # G604386309
Free Shipping & Returns
$126.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6"
- Height 19.5"
- Width 11"W
- Greenman (alone) 4"W x 6"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # SP1285
- Zoro # G604386309
- UPC # 846092010059
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Depth | 6" |
Height | 19.5" |
Width | 11"W |
Details
Greenman (alone) | 4"W x 6"H. |
Description
Let our classic Greenman add instant architecture in the same foundry iron as the Victorian period originals! Reminiscent of those in British manor homes, this timeless sculptural font measures over a foot-and-a-half tall. Our Toscano-exclusive, antique replica is the real thing, artfully recreated as an authentic foundry iron casting with an aged, oxidized finish to bring classic beauty to home or garden. 11"Wx6"Dx191⁄2"H. 15 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- AGRI-FAB Wheel-Gray (42159G)
- HAWKEYE FishTrax Adjustable Mounting Bracket w/Suction Cup (ACC-FF-1567)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis, PK 2 (FZ91579)
- DESIGN TOSCANO Santa Croce Angel Wall Frieze: Medium (NG33656)
- DESIGN TOSCANO Giant Tyrannosaurus Rex Dinosaur Wall Trophy (NE110106)
- DESIGN TOSCANO Spiritual Path Angel Wall Sculpture (DB43016)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- Design Toscano Outdoor Wall Décor