Shop All Wall Art & Decor
Design Toscano
Greek Ironwork Spartan Horse
Mfr # SP806
Zoro # G405390796
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Greys
- Material Iron
- Depth 1 Inch
- Weight 2 lbs
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP806
- Zoro # G405390796
- UPC # 846092009503
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 1 Inch |
Height | 10.5" |
Width | 7.5" |
Details
Item | Decorative Figure |
Color | Greys |
Material | Iron |
Weight | 2 lbs |
Shape | Specialty |
Description
This early Hellenistic image conjures the rich history of Greek culture. Long masters in the art of ironwork, skilled artisans fashioned artifacts like this replica to represent the strength, protection and spirituality that they held most dear. 71⁄2"Wx1"Dx101⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed-Look / Black Metal (I 3602)
- DESIGN TOSCANO Great Composer Collection: Mozart Sculpture (EU5646)
- DESIGN TOSCANO Maiden Iron Door Plate (SP627)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- DESIGN TOSCANO Holy Family with the Young Saint John and Mary Magdalene: Large (DA2933)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- DESIGN TOSCANO Tex the Armadillo Beverage Holder: Set of Two (QL957556)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan I' Canvas Art, 18x18 (WAG17593-C1818GG)
- Design Toscano Wall Art & Decor