Shop All Drinking Glasses
Design Toscano
Grape Harvest Solid Brass Goblet
Mfr # TV8747
Zoro # G005446008
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7"
- Overall Width 3"W
- Large Spiral 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # TV8747
- Zoro # G005446008
- UPC # 846092003600
- Country of Origin India
- Category Drinking Glasses
Dimensions
Overall Height | 7" |
Overall Width | 3"W |
Details
Large Spiral | 3" |
Description
Imagine using our solid brass Olde World goblet, made exclusively for Toscano, to celebrate a special anniversary, achievement, or new beginning. Rising on a graceful pedestal, the cup is encircled with a lush bounty of grapes. (Single Goblet) 3"dia.x7"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage (SCF-20C)
- T&S BRASS Single Pantry Faucet, Single Hole Base, Deck Mount (B-0206)
- OCEAN SPRAY Ocean Spray Watermelon Flavored Craisins 1.16 oz., PK200 (22044)
- GREEN RABBIT HOLDINGS WOEBER'S White Distilled Vinegar, 1 Gallon (22001028)
- DESIGN TOSCANO Grape Harvest Solid Brass Goblet, PK 2 with Gift Box (TV98747)
- DESIGN TOSCANO Goddess Isis Sculptural Wine Goblet, PK 2 (JQ99685)
- DESIGN TOSCANO Italian Grape Harvest Pewter Goblet (PA1000)
- DESIGN TOSCANO Lord of the Swords Gothic Goblet, PK 2 (CL97423)
- DESIGN TOSCANO Lord of the Swords Gothic Goblet (CL7423)
- LIBBEY Libbey 20 oz. Heavy Base Glass Cooler, PK12 (158)
- LOGO BRANDS Arizona State 16oz Gameday Pint Glass (107-G16P-1)
- Design Toscano Drinking Glasses