Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Grande Scale Male Silverback Gorilla Statue
Mfr # NE200037
Zoro # G904385538
product price: $3,591.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,591.00
Free 30-Day Returns
Key Features
- Depth 39"
- Height 71"
- Width 52"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE200037
- Zoro # G904385538
- UPC # 840798136389
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 39" |
Height | 71" |
Width | 52"W |
Description
Three cheers for the King of the Gorillas! The Design Toscano team is jumping up and down about our exclusive, giant-sized, Silverback Gorilla statue, sculpted so realistically he could beat his chest right alongside his monkey primate cousins in the dense jungles of Africa! Yet while those powerful apes might stun a human with the swing of a paw, our muscular, show-stopping, nearly six-foot tall dynamo seems gigantic enough to knock over an entire building! Cast in sturdy fiberglass resin, this absolutely arresting, high-profile sculpture is such a magnetic draw that we've seen even the most fearful of visitors tamed into excitedly climbing his giant palm, posing and saying "cheese!" Taking over four months to research, sculpt and cast, our Design Toscano Giant Male Silverback Gorilla Statue commands a unique presence in home or garden. This large-scale, display-quality animal sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 52"Wx39"Dx71"H. 98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY Baccto 8CUFT Compost (1920)
- DB ELECTRICAL Steering Wheel 18" for Case International Tractor - 60070D (1704-1017)
- DAIDO Chain Breaker #25-#60 (PE2560)
- TRUPER 6.2 in Replacement Handle W/ D-Grip (MG-GRIP)
- DESIGN TOSCANO Thar She Blows Killer Whale Statue (NE150004)
- DESIGN TOSCANO Dockside Seagull Statue (QL56461)
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Large (AL1160)
- DESIGN TOSCANO Stormy the Gnome Gutter Guardian Downspout Statue (QM2864400)
- DESIGN TOSCANO Zora, the Zebra Statue (JQ6240)
- DESIGN TOSCANO Flat Back Sea Turtle Statues: Set of Two (QM925175)
- DESIGN TOSCANO Flashlight Freddie Solar Garden Gnome Statue (QM2530600)
- Design Toscano Fountains, Garden Statues & Sculptures