Shop All Door Knockers
Design Toscano
Grande Florentine Lion Authentic Foundry Iron Door Knocker
Mfr # SP920
Zoro # G705386833
product price: $104.90
/ea
Free Shipping & Returns
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"W
- Depth 5"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP920
- Zoro # G705386833
- UPC # 846092096268
- Country of Origin China
- Category Door Knockers
Dimensions
Width | 7"W |
Depth | 5" |
Height | 15" |
Description
Our door knocker will echo throughout your castle with a resonant 10 lb. knock worthy of any massive door! Cast from the original antique Italian mold using the ancient sand cast method to capture each stately detail, our Design Toscano-exclusive, authentic foundry iron casting is sure to impress with resonant knocks that make grand statements on front doors. Just as when it first appeared in Florence centuries ago, this symbol from the city known for its beautiful doorways, greets guests and makes an enviable housewarming gift. Finished in aged iron with gold highlights, it comes complete with built-in strike plate. Hardware is not included. 7"Wx5"Dx15"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA12530072)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA26)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- ILCO Ilco: B119-PT Transponder Key (ILCO-B119-PT)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- LARSON Grade-4 Standard Duty Aluminum Pneumatic Door Closer, White (LA8900)
- NATIONAL HARDWARE Powell 4 in. L Satin Nickel Brass Door Knocker (N336-707)
- BRASS ACCENTS Rope Door Knocker 8" Venetian Bronze (A06-K0170-613VB)
- SURE-LOC HARDWARE Sure-Loc Hardware Door Knocker with 180 Viewer, Satin Nickel (DK180 15)
- Design Toscano Door Accessories