Shop All Candleholders
Design Toscano
Grande Chateau Candelabra Pair
Mfr # KY7156
Zoro # G205386685
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Tones
- Height 20 Inch
- Width 8 Inch
- Material Resin
- Overall Depth 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # KY7156
- Zoro # G205386685
- UPC # 846092011339
- Country of Origin China
- Category Candleholders
Dimensions
Height | 20 Inch |
Width | 8 Inch |
Overall Depth | 8 Inch |
Details
Item | Candle Holder |
Color | Gold Tones |
Material | Resin |
Weight | 6 lbs |
Shape | Round / Specialty |
Description
With more than enough character to hold its own amongst your other antiques, a pair of Pan figures flank these period works of decorative art. Amidst swagged garlands of flowers and heraldic crests, these truly ornate candelabras become period decor. Our Rococo works are cast in designer resin and finished in antiqued faux gold. Each candelabra is ready to hold your five taper candles to make a dramatic statement in any room of your home! Do not leave lit candles unattended. Candles not included. Each: 8"dia.x20"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- GLOBAL INDUSTRIAL 36 x 36 Plastic Folding Table, 29H, White (695852)
- ZIPPO Barber Street Lemon Lime Odor Masking Candle (71002)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- Design Toscano Candleholders