Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Grand-Scale African Zebra Statue
Mfr # NE110075
Zoro # G404384826
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,679.00
Free 30-Day Returns
Key Features
- Depth 32"
- Height 63"
- Width 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE110075
- Zoro # G404384826
- UPC # 846092093526
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 32" |
Height | 63" |
Width | 58" |
Description
From the wilds of Africa, our Design Toscano grand-scale Zebra sculpture is cast in quality designer resin reinforced with fiberglass for strength, and hand-painted for authenticity from pert, perky ears to exotic black and white stripes. This large-scale, display-quality zebra sculpture transforms any restaurant or hotel into something truly magnificent! Whether displayed alone or together with its companion piece, the African Zebra Foal (#NE110099), this unique animal sculpture will be a stunning addition to your home or garden. 58"Wx32"Dx63"H. 67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAROD Portarod 5PortarodIN Inshore 5 Rod Holder (5PortarodIN)
- AIC REPLACEMENT PARTS OL35IMP 35OF 673-HL35 Universal PCk of 4 #35 Roller Chain Offset Links (RCC50-0009_x4)
- KOHLER Kit Governor Gear (A-235743-S)
- DB ELECTRICAL Hydraulic Pump For John Deere Tractor AR94660 3010, 3020, 4000, 4010, 4020 (1401-1205)
- DESIGN TOSCANO Axle Grease, the Biker Gnome Statue (QM7512103)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue (FU63854)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Large (KY1299)
- DESIGN TOSCANO Yellow Warbler Burly Bird Statue (QM25972002)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- DESIGN TOSCANO The Arthurian Dragon Statues: Set of Sword & Shield (CL92897)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- Design Toscano Fountains, Garden Statues & Sculptures