Shop All Outdoor Benches
Design Toscano
Grand Peacock Metal Garden Loveseat Bench
Mfr # FU63629
Zoro # G504386423
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 43.5"
- Width (In.) 49"W
- Overall Depth 18"
- Seat Back 27"H.
- Arm Length 12.5"L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FU63629
- Zoro # G504386423
- UPC # 840798104838
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 43.5" |
Width (In.) | 49"W |
Overall Depth | 18" |
Arm Length | 12.5"L. |
Seat Dimensions | 42.5"Wx17"D. |
Details
Seat Back | 27"H. |
Floor to Seat | 17"H. |
Description
A symphony of vintage French style, this magnificently sculptural bench helps celebrate your garden in a grand way! Two can lounge in our Design Toscano exclusive, deeply contoured loveseat that features an exaggerated, hand bent, intricately Victorian twisted metal fan back, wide seat, scrolled skirt and gracefully fluted feet. Picture it on your porch, deck or patio as the perfect spot for enjoying beautiful sunsets or summer evenings full of shooting stars. Its uniquely weathered finish boasts a faux bronze finishing technique for a highly weather-resistant coating that prevents oxidation, ensuring years of outdoor use. A beautiful statement piece! Simple assembly required. 49"Wx18"Dx431⁄2"H. 31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle, Brass/Viton (6-6000)
- CORONA TOOLS EXT Comp Bypass Lopper (FL 3470)
- FOXY MANUFACTURING #2 10-3/4 in W Scoop Shovels, Steel, 60 in L Handle (741)
- BULLY TOOLS 16 oz Hand Scoop, Poly, 3.5 in (92160)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench with Rear Shelf and Backrest, Portable (BE-DGS00600)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- HIGHWOOD USA Highwood® Weatherly 4' Outdoor Bench, Black (AD-BENW4-BKE)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- Design Toscano Patio Furniture