Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Grand Garden Neoclassical Obelisk Sculpture & English Plinth
Mfr # NE9140501
Zoro # G204385917
product price: $1,252.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,252.86
Free 30-Day Returns
Key Features
- Plinth Top Surface 17" sq.
- Plinth Dimmention 21"Wx21"Dx28"H. 34 lbs.
- Obelisk 17"Wx17"Dx66"H. 61 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE9140501
- Zoro # G204385917
- UPC # 846092038848
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Details
Plinth Top Surface | 17" sq. |
Plinth Dimmention | 21"Wx21"Dx28"H. 34 lbs. |
Obelisk | 17"Wx17"Dx66"H. 61 lbs. |
Description
From ancient Egypt to modern Paris, the shape of obelisks has held fascination and wonder for centuries. This architectural accent piece is a Neoclassical version of the classic shape, created in fiberglass-reinforced resin and finished to resemble rough stone. Mounted on its grand plinth, this nearly eight-foot-tall statement piece provides timeless appeal in any garden setting. Obelisk: 17"sq.x66"H. 47 lbs. English Plinth: 21"sq.x28"H. 41 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ILC Replacement For FISHER PRICE, J43942529 (J4394-2529)
- YARDGARD Walk Gate, Galvnzd Stl, Rnd Cornrs, 48"x48" (328332A)
- KEEN Ground Squirrel Bait Station (KE143263)
- DESIGN TOSCANO Praying Seated Ayutthaya Thai Buddha Statue (KY69963)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Elephants: Medium (NG33769)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- DESIGN TOSCANO Jack Russell Terrier Dog Welcome Statue (QL57607)
- DESIGN TOSCANO A Step in Time Cast Metal Child Statue (QH08102)
- DESIGN TOSCANO Our Lady of Fatima: Large Statue (HF160280)
- GRANDOLDGARDEN Union Products Plastic Pink Flamingo Outdoor Stake (GR1677808)
- Design Toscano Fountains, Garden Statues & Sculptures