Shop All Home & Office Phones
Design Toscano
Grand Emperor 1933 Reproduction Telephone
Mfr # PM1933
Zoro # G305447026
product price: $171.95
/ea
Free Shipping & Returns
$171.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.5"
- Width 10"W
- Depth 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PM1933
- Zoro # G305447026
- UPC # 846092014033
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 9.5" |
Width | 10"W |
Depth | 8.5" |
Description
Make your home fit for a Grand Emperor with this elegant baroque-styled telephone. Tastefully designed with classic details and a gracefully raised handset, our replica is finished with an antiqued-brass look patina. The "King" of all phones has more than enough character to hold its own amongst your other antiques. Includes cast metal base and feet, a raised decorated resin ear and mouthpiece, and a fabric-covered curled cord. Our Design Toscano replica telephone features elaborately crafted artistic accents, a metal die-cast handset and frame. This functional telephone includes modern features such as: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 10"Wx81⁄2"Dx91⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- ILC Replacement for Itowa Bt3613mh2 Battery (BT3613MH2)
- FASTTRACK Small Business Hd Ip Phone , 6 Sip Accounts 12 Lines (FA329162)
- UPGRADE Desk Phone With Message Waiting Indicator - Ash (UP1365613)
- HUBBELL GAI-TRONICS Telephone Enclosure, Stainless Steel (238-001)
- ATT Trimline White (10-WH)
- ATT 3 Handset Answering System CID (CL82313)
- ITT Itt Itt-2554-V-Iv 255409-Vba-20M Wall Ivory (ITT-2554-V-IV)
- PANASONIC Extra Handset for KX-TGF3xx in Champagne (TGFA30N)
- Design Toscano Home & Office Phones