Shop All Dining Room Chairs
Design Toscano
Grand Classic Edwardian Dining Side Chairs
Mfr # AF51312
Zoro # G305446098
product price: $910.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.86
Free 30-Day Returns
Key Features
- Seat Depth 17"
- Armchair Dimmentions 21.5"Wx24.5"Dx46"H. 22 lbs.
- Seat Dimensions 17"D.
- Floor to bottom of seat 13.5"H.
- Distance between arms (back) 15"W.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51312
- Zoro # G305446098
- UPC # 846092099337
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Seat Depth | 17" |
Seat Dimensions | 17"D. |
Arm Length | 18" L. |
Details
Armchair Dimmentions | 21.5"Wx24.5"Dx46"H. 22 lbs. |
Floor to bottom of seat | 13.5"H. |
Distance between arms (back) | 15"W. |
Fabric Content | 51% Rayon 49% Polyester |
Floor to top of seat | 20"H. |
Cushion | 3" thick. |
Top of seat to top of arm | 9"H. |
Side Chairs | 18.5"Wx18.5"Dx45"H. 18 lbs. |
Floor to top of armrest | 29"H. |
Distance between arms (front) | 18"W. |
Top of seat to top of backrest | 26"H. |
Description
The symphony of hand carving begins with the arched stretcher and baluster legs that rise to showcase detailed skirt and rail before each of these classic Edwardian chairs culminates with enviably ornate finials and center pediments. Their detail is amazing! These very symmetrical, heavily masculine side and arm chairs boast a hand-rubbed mahogany finish, cushioned seats upholstered in luxuriously patterned jacquard fabric, and custom hand tacking. Our Toscano exclusives have the look and feel of fine antiques. Classic Edwardian Dining Armchairs also available: AF-51313. 181⁄2"Wx181⁄2"Dx45"H. 18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- BOSS Desk Shell, Driftwood (N104-DW)
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- MANHATTAN COMFORT Modern Strine Dining Chair Upholstered in Velvet and Leatherette-Set of 2 (2-DC045-DT)
- Design Toscano Dining Room Chairs