Shop All Dining Room Chairs
Design Toscano
Grand Classic Edwardian Dining Armchair
Mfr # AF51313
Zoro # G305446128
product price: $969.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$969.00
Free 30-Day Returns
Key Features
- Seat Depth 17"
- Cushion 3" thick.
- Floor to top of seat 20"H.
- Distance between arms (front) 18"W.
- Floor to bottom of seat 13.5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51313
- Zoro # G305446128
- UPC # 846092099344
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Seat Depth | 17" |
Arm Length | 18" L. |
Seat Dimensions | 17"D. |
Details
Cushion | 3" thick. |
Floor to top of seat | 20"H. |
Distance between arms (front) | 18"W. |
Floor to bottom of seat | 13.5"H. |
Fabric Content | 51% Rayon 49% Polyester |
Side Chairs | 18.5"Wx18.5"Dx45"H. 18 lbs. |
Floor to top of armrest | 29"H. |
Top of seat to top of backrest | 26"H. |
Armchair Dimmentions | 21.5"Wx24.5"Dx46"H. 22 lbs. |
Top of seat to top of arm | 9"H. |
Distance between arms (back) | 15"W. |
Description
The symphony of hand carving begins with the arched stretcher and baluster legs that rise to showcase detailed skirt and rail before each of these classic Edwardian chairs culminates with enviably ornate finials and center pediments. Their detail is amazing! These very symmetrical, heavily masculine side and arm chairs boast a hand-rubbed mahogany finish, cushioned seats upholstered in luxuriously patterned jacquard fabric, and custom hand tacking. Our Toscano exclusives have the look and feel of fine antiques. Classic Edwardian Dining Side chairs also available: AF-51312. 211⁄2"Wx241⁄2"Dx46"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- Design Toscano Dining Room Chairs