Design Toscano

Grand Arms of France Wall Shield Collection- Fleur-de-Lis Shield


product price: $63.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Large Spiral 1.5"
  • Width 12.5"
  • Height 17.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12.5"
Height 17.5"

Details

Large Spiral 1.5"

Description

Show your royal colors with this heraldic wall shield emblazoned with France's legendary fleurs-de-lis! Cast in quality designer resin, our Toscano-exclusive escutcheon is hand-painted one piece at a time and finished with the antique patina of historic statement pieces. 121⁄2"Wx1"Dx17"H. 4 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.