Shop All Dining Room Chairs
Design Toscano
Gothic Revival Rectory Chairs, PK 2
Mfr # AF951112
Zoro # G205446235
product price: $910.86
/pk 2, $455.43/ea
Free Shipping & Returns
$910.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Depth 16.25"
- Floor to top of seat 17.25"
- Chair Dimentions 19"Wx19"Dx36.5"H. 24 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF951112
- Zoro # G205446235
- UPC # 846092077991
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Seat Depth | 16.25" |
Details
Floor to top of seat | 17.25" |
Chair Dimentions | 19"Wx19"Dx36.5"H. 24 lbs. |
Description
We can only imagine the ancient church dignitaries who once sat in the original of this replica monastery accent chair. Whether you choose a pair flanking a console or a fireplace, you're likely to be enchanted by the rustic Gothic feel of the wood saddle seat and the trefoil and arched window design gracing the stately back. This Design Toscano exclusive is solidly constructed of wood with a warm-hued finish. 19"Wx19"Dx361⁄2"H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- BAXTON STUDIO Farah Glam and Luxe Navy Blue Velvet Upholstered and Rose Gold Finished Metal Dining Chair Set PR (192-2PC-12059-ZORO)
- Design Toscano Dining Room Chairs