Design Toscano

Gothic Revival Rectory Chair


product price: $484.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Seat Depth 16.25"
  • Floor to top of seat 17.25"
  • Chair Dimentions 19"Wx19"Dx36.5"H. 24 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Depth 16.25"

Details

Floor to top of seat 17.25"
Chair Dimentions 19"Wx19"Dx36.5"H. 24 lbs.

Description

We can only imagine the ancient church dignitaries who once sat in the original of this replica monastery accent chair. Whether you choose a pair flanking a console or a fireplace, you're likely to be enchanted by the rustic Gothic feel of the wood saddle seat and the trefoil and arched window design gracing the stately back. This Design Toscano exclusive is solidly constructed of wood with a warm-hued finish. 19"Wx19"Dx361⁄2"H. 24 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.