Design Toscano

Good Luck, Trunk-Up Baby Elephant Statue


product price: $2,506.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 61"
  • Depth 32"
  • Width 73"W
  • Elephant's height to top of head 44".
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 61"
Depth 32"
Width 73"W
Elephant's height to top of head 44".

Description

This adorable baby elephant calf, realized in a subtle yet natural palette of smoky greys, touches the soul with the innocence of its youth. Elephant calves are the "pets" of the herd; they weigh between 200-250 pounds at birth and grow at the astonishing rate of about two pounds each day! At over five feet tall, our baby elephant statue is an amazingly detailed garden centerpiece with painstakingly sculpted designer resin, faux ivory tusks and a wrinkled trunk lifted in a traditional gesture of good luck. Anyone keen on wildlife will find our baby elephant garden sculpture irresistible! This large-scale, designer resin, display-quality sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! 73"Wx32"Dx61"H. 66 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.