Shop All Fountains, Garden Statues & Sculptures
Design Toscano
God's Messenger Cherub with Bird Angel Statue
Mfr # LY88309
Zoro # G304385114
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 8"
- Width 19"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # LY88309
- Zoro # G304385114
- UPC # 840798119740
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7" |
Height | 8" |
Width | 19"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
The feathered wings of this sweet guardian angel statue meet to create a unique spot to cradle birdseed, small flowers or drinking water for your neighborhood feathered friends. Add this collectible cherub statue to your outdoor garden decor as awesome garden decoration in any season. Our baby angel garden statue is a Design Toscano-exclusive that serves as both heavenly outdoor yard art and a wonderful thoughtful gift. 19"Wx7"Dx8"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 18" 14A Tiller (TC70018EW)
- HOLLAND BAR STOOL CO 72" Tennessee Grill Cover (GC72Tennes)
- SEYMOUR MIDWEST Wheelb.arrow, 10 Cu Ft, Poly Tray (85765)
- AFTERMARKET Fits New Holland Wiper Seal Part D95144 (HYB10-0009_1)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Cat Statue (QL59385)
- DESIGN TOSCANO Look to the Heavens Memorial Garden Angel Statue (LY713002)
- DESIGN TOSCANO Rotweiler Puppy Dog Statue (CF325)
- DESIGN TOSCANO English Rosette Garden Sculptural Plinth: Grande (CL5193)
- DESIGN TOSCANO Easter Island Ahu Akivi Moai Monolith Statue: Large (DB555)
- DESIGN TOSCANO Sitting Pretty Oversized Brown Bear Statue with Paw Seat (NE130011)
- AQUASCAPE 36 in. H Mongolian Basalt Column - Natural (98969)
- Design Toscano Fountains, Garden Statues & Sculptures