Shop All Wall Art & Decor
Design Toscano
Goddess of Victory Angel Statue
Mfr # QL576868
Zoro # G805390273
product price: $77.90
/ea
Free Shipping & Returns
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"W
- Height 14.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Large Spiral 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL576868
- Zoro # G805390273
- UPC # 840798133555
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 11"W |
Height | 14.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Large Spiral | 6.5" |
Description
The battle's won! Pointing her sword down and indicating a warrior victory, this replica angel statue embodies the divine female figure as a beautiful messenger and a seraphim sign of heavenly hope and faith. This replica guardian angel statue is sculpted with wide angel wings, feet in the clouds, and classic cherubic features upturned to heaven. Cast in quality designer resin with an antiqued bronze finish, this Design Toscano collectible work of angel art is an enviable figurine as home decor or in a growing gallery. 11"Wx61⁄2"Dx141⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- DESIGN TOSCANO The Egyptian Goddess Eset Kneeling Urn Statue (NE755964)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- DESIGN TOSCANO Blue Sea Turtle Illuminated Mosaic Glass Wall Sculpture (KY71074)
- DESIGN TOSCANO Temple of Karnak Mirrored Wall Sculpture (PD1611)
- DESIGN TOSCANO Discobolos the Discus Thrower Classical Statue: Bronze (QL576534)
- TRADEMARK FINE ART Julia Purinton 'Azure Ocean Waves' Canvas Art, 22x32 (WAP05463-C2232GG)
- Design Toscano Wall Art & Decor