Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Goddess of Mercy Praying Angel Statue
Mfr # FU63854
Zoro # G104384966
Free Shipping & Returns
$598.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18.5"W
- Height 46.5"
- Large Spiral 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # FU63854
- Zoro # G104384966
- UPC # 840798128650
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 18.5"W |
Height | 46.5" |
Details
Large Spiral | 12" |
Description
Create an instant oasis in your garden with this timeless angel whose tranquil beauty welcomes all in need of comfort. Cast in a mix of quality designer resin and rough-hewn stone, this heavyweight guardian angel has a richly textural finish reminiscent of the weathered monuments in old New Orleans cemeteries. A commanding presence at almost 4 feet tall, the divine serenity of our angel goddess lends a gentle elegance as a stunning garden centerpiece or in a quiet place of contemplation. 181⁄2 Wx12 Dx461⁄2 H. 36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Hanger Hd Green (5227-1)
- HENGS Heng's JRP1000R-C Metal Operator Assembly for Jensen Vents (JRP1000R-C)
- JACKS IMPORTS Stall Chain BURGUNDY (10444-BU)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- DESIGN TOSCANO Disco Tony, Gnome Fever Statue (QM15010)
- DESIGN TOSCANO Farmer Frank Garden Statue (QL2734)
- DESIGN TOSCANO Laurel Plinth (NE80097)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- RICKIS RUGS Vacation Garden & Frog Sculpture (RI2480999)
- Design Toscano Fountains, Garden Statues & Sculptures