Shop All Drinking Glasses
Design Toscano
Goddess Isis Sculptural Wine Goblet
Mfr # JQ9685
Zoro # G705446230
product price: $28.90
/ea
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7.5"
- Overall Width 2.5"W
- Overall Depth 2.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ9685
- Zoro # G705446230
- UPC # 840798117470
- Country of Origin China
- Category Drinking Glasses
Dimensions
Overall Height | 7.5" |
Overall Width | 2.5"W |
Overall Depth | 2.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
Toast special occasions and celebrate your own power with these detailed goblets cast in quality designer resin and hand painted in faux gold. Isis, the once-mortal, queen of gods in Egyptian mythology, rises from a graceful stem to spread her feathered wings and to embrace a delicate 8oz. quality glass goblet. This Design Toscano-exclusive makes a marvelously royal gift as well as a stunning display when serving up all the gods and goddesses in your life! Handwash only. 21⁄2 Dx71⁄2" H. 1 lb. Each"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESS EARTH Knife, Natural Bio-Blend, PK1000 (E150003)
- SCHAERER Pro Exchange Cartrdge Espresso (9610000112)
- LAVAZZA Portion Pack Starbucks Blonde Espresso Coffee, 72PK (LAV48042)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Fine (CCS8F)
- DESIGN TOSCANO Goddess Isis Sculptural Wine Goblet, PK 2 (JQ99685)
- DESIGN TOSCANO Grape Harvest Solid Brass Goblet, PK 2 with Gift Box (TV98747)
- DESIGN TOSCANO Italian Grape Harvest Pewter Goblet (PA1000)
- DESIGN TOSCANO Lord of the Swords Gothic Goblet (CL7423)
- DESIGN TOSCANO Lord of the Swords Gothic Goblet, PK 2 (CL97423)
- LORENZO IMPORTS Lorenzo Imports 237910 RCR Opera Crystal HighBall set of 6 (237910)
- OCEAN GLASS Ocean Glass 0433008 Lucaris Shanghai Soul Burgundy Wine Glass - 22.5 oz. (433008)
- Design Toscano Drinking Glasses