Shop All Planters & Window Boxes
Design Toscano
Goddess Flora Architectural Garden Urn Statue with Plinth
Mfr # NE980091
Zoro # G204386396
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,425.00
Free 30-Day Returns
Key Features
- Height 28"
- Weight 44 lbs
- Flora Urn Depth 29.5"
- Flora Urn Width 29.5"
- Urn holds 688 liters.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE980091
- Zoro # G204386396
- UPC # 840798111683
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Height | 28" |
Flora Urn Depth | 29.5" |
Flora Urn Width | 29.5" |
Flora Urn Height | 35.5" |
Details
Weight | 44 lbs |
Urn holds | 688 liters. |
Base of Urn | 19.25"dia. |
Plinth's top surface | 23.5"dia. |
Inside of urn | 25.5"dia.x24"D. |
Plinth Dimmention | 23.5"dia |
Description
Replicating the grand designs found in the courts of French palaces, this stunning urn is an artistic, grand-scale architectural element. Fraught with exquisite detail, from the face of Flora, the goddess of springtime, to the columnar plinth with sculptural detailing, it is just as breathtaking displayed alone as it is filled with your lush greenery. Cast in quality designer resin for year-round display in home, garden or restaurant, this nearly yard-tall masterpiece boasts an exquisite, faux French limestone finish. Items sold separately. Flora Urn: 291⁄2"Wx291⁄2"Dx351⁄2"H. 64 lbs. Plinth: 231⁄2"dia.x28"H. 44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GT 12 BLK Swiv Bracket (85321DGT)
- BEHRENS Sprinkling Can Galv 8Qt (208RH)
- ZEP Filler Assembly, Brass (RST0012)
- FIMCO Quick Release Boom Kit, 7 Nozzle (ATVBK-700-QR)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- LANDSCAPERS SELECT Greenhouse Sml 26.4X19.2X60In (GHSPS)
- DEROMA 4 in. H X 4 in. D Clay Standard Planter Brown (0111CPZ)
- Design Toscano Landscaping Materials