Shop All Planters & Window Boxes
Design Toscano
Goddess Flora Architectural Garden Urn Statue
Mfr # NE80091
Zoro # G604386453
product price: $969.00
/ea
Free Shipping & Returns
$969.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 28"
- Weight 44 lbs
- Depth 24"
- Plinth Dimmention 23.5"dia
- Plinth's top surface 23.5"dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE80091
- Zoro # G604386453
- UPC # 846092038657
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Height | 28" |
Depth | 24" |
Flora Urn Height | 35.5" |
Flora Urn Width | 29.5" |
Flora Urn Depth | 29.5" |
Details
Weight | 44 lbs |
Plinth Dimmention | 23.5"dia |
Plinth's top surface | 23.5"dia. |
Base of Urn | 19.25"dia. |
Inside of urn | 25.5"dia |
Urn holds | 688 liters. |
Description
Replicating the grand designs found in the courts of French palaces, this stunning urn is an artistic, grand-scale architectural element. Fraught with exquisite detail, including the face of Flora, the goddess of springtime. It is just as breathtaking displayed alone as it is filled with your lush greenery. Cast in quality designer resin for year-round display in home, garden or restaurant, this nearly yard-tall masterpiece boasts an exquisite, faux French limestone finish. Items sold separately. Flora Urn: 291⁄2"Wx291⁄2"Dx351⁄2"H. 64 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GUARD-MUFFLER (593411)
- LITTLE GIANT Plastic Utility Scoop (90RED)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 4-1/2" (3294-4-1/2)
- AMES #12 Shovel Scoop, 27 in L Handle (53121)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DOWN UNDER POT TOES PLSTIC GRY 3""D (SPT-12DGHT)
- PATIOPLUS 48 In. Elevated Planter Box With Shelf (PA840455)
- Design Toscano Landscaping Materials