Shop All Outdoor Wall Décor
Design Toscano
God of the Grape Harvest Wall Sculpture
Mfr # EU1003
Zoro # G805387495
product price: $72.90
/ea
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.5"
- Depth 3"
- Width 12.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU1003
- Zoro # G805387495
- UPC # 846092026432
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Height | 22.5" |
Depth | 3" |
Width | 12.5"W |
Description
French legend says that it s the grape Harvest god who whispers to the growers the precise moment to pluck the ripe fruit of the vine destined to create wine of the best vintage. From our Harvest Greenman's gnarled grapevine beard to his plump clusters of grapes, this Toscano exclusive is cast in quality designer resin and expertly hand-painted for home or garden wall. 121⁄2"Wx3"Dx221⁄2"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES RV Air Conditioner Cover, Snow White RV (80-251-212801-00)
- DEROMA 10 in. H X 12 in. D Clay Traditional Planter Terracotta (M9060PZ)
- BLACK & DECKER 20V MAX* Lithium 12 inch Trimmer/Edger (LST300)
- ALLIED PRECISION Allied Precision Ind 1500 Watt Sinking De-Icer DTS15 (DTS15)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis, PK 2 (FZ91579)
- DESIGN TOSCANO Beware of Cat Italian Wall Sculpture: Attenti al Gatto (NG31604)
- DESIGN TOSCANO The Rotherfield Pub Greenman Cast Iron Wall Frieze (SP16926)
- DESIGN TOSCANO Van Grow Supersized Sunflower Wall Sculpture (FU66999)
- GARDENISED Decorative Metal Wall Mounted Hook for Hanging Plants, Bracket Hanger Flower Pot Holder, PK 2 (QI003983.2)
- Design Toscano Outdoor Wall Décor