Design Toscano

Gladstone Manor Torchiere Pedestal, PK 2


product price: $741.00
/pk 2, $370.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 46"
  • Width 14.5"W
  • Overall Depth 14.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 46"
Width 14.5"W
Overall Depth 14.5"

Description

With grand style befitting a European castle, this pedestal will be a breathtaking centerpiece for your own entryway. Generously embellished with delicate gilded floral detailing, our Design Toscano quality designer resin pedestal is art alone, yet also beautifully displays prized pieces of art. An oversized arrangement is a beautiful finishing touch. Imagine a pair flanking an entry or grand staircase! This clever approach to furniture decor is as you'd expect found only at Design Toscano! Do not leave lit candles unattended. Candles not included. 141⁄2"Wx141⁄2"Dx46"H. 14 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.