Shop All Candleholders
Design Toscano
Gladstone Manor Torchiere Pedestal
Mfr # NE80100
Zoro # G405386676
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 46"
- Width 14.5"W
- Overall Depth 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE80100
- Zoro # G405386676
- UPC # 846092061822
- Country of Origin Philippines
- Category Candleholders
Dimensions
Height | 46" |
Width | 14.5"W |
Overall Depth | 14.5" |
Description
With grand style befitting a European castle, this pedestal will be a breathtaking centerpiece for your own entryway. Generously embellished with delicate gilded floral detailing, our Design Toscano quality designer resin pedestal is art alone, yet also beautifully displays prized pieces of art. An oversized arrangement is a beautiful finishing touch. Imagine a pair flanking an entry or grand staircase! This clever approach to furniture decor is as you'd expect found only at Design Toscano! Do not leave lit candles unattended. Candles not included. 141⁄2"Wx141⁄2"Dx46"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- OKLAHOMA SOUND Premium Plus Presentation A/V Cart (PRC250)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- Design Toscano Candleholders