Shop All Floor Lamps
Design Toscano
Gladstone Manor Floor Lamp
Mfr # NE190059
Zoro # G505386958
product price: $655.50
/ea
Free Shipping & Returns
$655.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70.5"
- Black Fabric Shade 20" Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE190059
- Zoro # G505386958
- UPC # 840798128391
- Country of Origin Philippines
- Category Floor Lamps
Dimensions
Height | 70.5" |
Details
Black Fabric Shade | 20" Dia. |
Description
With grande style befitting a European castle, this over 5-foot tall floor lamp adds a warm glow and a welcome escape from harsh ceiling lights. Generously embellished with delicate gilded floral detailing, our Basil Street Gallery exclusive is cast in quality designer resin with a real gold leaf finish and an ebony fabric shade. Imagine a pair flanking a sofa or dramatically illuminating a quiet corner. At home in most any decor, this elegant lamp is ready to set the mood with your 60-watt bulb. Pedal switch on cord. Simple assembly required. 20 dia.x70 H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- STREAMLIGHT Tan No CR123, 600 lm lm (88605)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8172-001D)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- DESIGN TOSCANO Prometheus Sculptural Floor Lamp (KY07954)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- DESIGN TOSCANO Bernini Barley Twist Column Gold Leaf Floor Lamp (NE5190041)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- Design Toscano Floor Lamps