Shop All Vases
Design Toscano
Giraffes of the Savanna Sculptural Vase
Mfr # WU72002
Zoro # G105446120
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.5"W
- Height 17"
- Depth 8.5"
- Opening 3.5" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # WU72002
- Zoro # G105446120
- UPC # 846092006243
- Country of Origin China
- Category Vases
Dimensions
Width | 8.5"W |
Height | 17" |
Depth | 8.5" |
Details
Opening | 3.5" dia. |
Description
Borrowing from the ancient traditions of Africa, this splendid sculpture pays homage to a truly unique animal-the giraffe. Hand-cast in quality designer resin with a burnished bronze finish, this nearly foot-and-a-half tall vase is a bas-relief masterpiece for contemporary or traditional gallery. See Additional Views for details. 81⁄2"dia.x17"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- MINUTE MAN ANCHORS Minute Man Anchors 3020 Steel Mobile Home Piers - 20" to 22" (3020)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- VASER DESIGNS 14.75 in. Rib Metal Vase with Holder, Copper & Blue (VA2999092)
- UNIQUEWISE Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 25 Inch (QI004190.S)
- UNIQUEWISE Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2 (QI004129.2)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Medium (QI004445.M)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5", Black (QI003245.BK)
- Design Toscano Vases