Shop All Outdoor Wall Décor
Design Toscano
Giant Tyrannosaurus Rex Dinosaur Wall Trophy
Mfr # NE110106
Zoro # G704386438
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,708.86
Free 30-Day Returns
Key Features
- Material Resin
- Height 42 Inch
- Width 36 Inch
- Depth 52 1/2 Inch
- Weight 76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE110106
- Zoro # G704386438
- UPC # 846092083886
- Country of Origin Philippines
- Category Outdoor Wall Décor
Dimensions
Height | 42 Inch |
Width | 36 Inch |
Depth | 52 1/2 Inch |
Details
Material | Resin |
Weight | 76 lbs |
Type | Decorative Figure / Wall Accents |
Shape | Specialty |
Description
Our fierce giant Tyrannosaurus Rex's head extends a full 52" from the wall in a prehistoric display of nature's artwork. Realistically sculpted with rows of menacing Tyrannosaurus Rex teeth, a wide open mouth and scaly skin, our T-Rex sculpture makes a Late Cretaceous statement piece. Our giant, prehistoric replica dinosaur wall trophy is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Includes custom-designed, heavy duty mounting bracket to hold it securely on your wall. Our Design Toscano-exclusive display-quality dinosaur sculpture transforms any home, restaurant or hotel into something truly magnificent! Another breathtaking dinosaur statue from Toscano! 36"Wx521⁄2"Dx42"H. 76 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- AFTERMARKET RE71796, RE73306 Radiator Fits John Deere Models 5105, 5205 (CSO90-0458)
- THRIFCO PLUMBING 100 Feet Sprinkler/Soaker Hose (6870007)
- JACKS IMPORTS Rope End Twitch (1104)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- DESIGN TOSCANO Vappa Italian-style Wall Sculpture (NG28330)
- DESIGN TOSCANO Santa Croce Angel Wall Frieze: Medium (NG33656)
- DESIGN TOSCANO The Raven's Perch Wall Sculpture (NG34872)
- DESIGN TOSCANO Thornbury Ornamental Metal Garden Window Trellis (FZ1579)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- KAY BERRY INC Kay Berry- Inc. 88720 May You Have A Song In Your Heart - Garden Accent - 6.75 Inches x 6 Inches (88720)
- Design Toscano Outdoor Wall Décor