Shop All Patio Club Chairs & Chaise Lounges
Design Toscano
Giant Red King Crab Sculptural Chair
Mfr # NE590079
Zoro # G804386307
product price: $1,311.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,311.00
Free 30-Day Returns
Key Features
- Overall Height 28"
- Overall Width 44"W
- Depth 29"
- Weight Limit 330 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE590079
- Zoro # G804386307
- UPC # 846092095971
- Country of Origin Philippines
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 28" |
Overall Width | 44"W |
Depth | 29" |
Details
Weight Limit | 330 lbs. |
Description
Seen at some of the balmy Spice Islands most exclusive getaway retreats, our exotic approach to seating will make a grand-scale statement poolside or in your garden! Complete with pinchers, claws and eight wide-set legs, this whimsical crab sculpture boasts an ample garden chair with deep-seated comfort. Cast in fiberglass-reinforced resin and hand-painted one piece at a time, this clever approach to seating is as you'd expect found only at Toscano! This large-scale, display-quality animal furniture piece easily transforms any garden, pool area, restaurant or hotel into something truly magnificent! 44"Wx29"Dx28"H. 117 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hercules Digger, 4ft. Wood Handles (21200)
- PLANO Guide Series Tray Tackle Box (613403)
- INTERMATIC Intermatic HB11K Outdoor Portable Timer (3461977)
- BLACK & DECKER 20V MAX* Lithium Alligator(R) Lopper - Battery and Charger Not Included (LLP120B)
- PATIO MASTER Four Seasons Alumicast Cushion Swivel Rocker Chair (227624)
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- TAFEE Outdoor Folding Adirondack Chair, Blue (OC-ZD-1-BLUE)
- W UNLIMITED Saturn Collection Outdoor Garden Patio Ottoman - Light Brown (SW1308OT)
- QUIK SHADE Purple Kids Chair (167578PK8)
- OASIS Solid Wood Adirondack Chair (OA2821905)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Blue Cushions (ESCF52BU)
- Design Toscano Patio Furniture