Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Gerard the Giraffe Sculpture
Mfr # JE11198
Zoro # G004386121
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Height 36"
- Weight 14 lbs
- Depth 8"
- Base Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # JE11198
- Zoro # G004386121
- UPC # 846092000739
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 19" |
Height | 36" |
Depth | 8" |
Base Depth | 6.5" |
Base Width | 15.5" |
Details
Weight | 14 lbs |
Description
At a full yard tall, our statuesque garden giraffe cranes his slender neck to grab a leaf from your favorite tree! Replete with lifelike detail from gentle eyes to pert ears, our realistically hand-painted, quality designer resin work of decorative art transports garden guests to an instant safari. Our exotic Design Toscano-exclusive animal statue will lend an exotic flair as a decor centerpiece or as the focal point of a blooming garden. 19"Wx8"Dx36"H. 11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- AFTERMARKET Upper Gasket Set fits Perkins U5LT0317 100442 1004 42 AR (ENH10-1168)
- IK SPRAYERS Hose, 83811835 (83811835)
- CTA MANUFACTURING CHAIN BREAKER LARGE (CTA8982)
- DESIGN TOSCANO Westie Puppy Partner Collectible Dog Statue (JQ11207)
- DESIGN TOSCANO Clumsy Karl the Mushroom Hunter Gnome Statue (QM2477000)
- DESIGN TOSCANO Meditative Buddha of the Grand Temple: Dark Stone, Large (AL1160)
- DESIGN TOSCANO Bogey Burt Garden Gnome Statue (QM2458200)
- DESIGN TOSCANO Tommy at the Turtle Pond Little Boy Statue (SH38100313)
- DESIGN TOSCANO Flowers for Felicity Little Girl Garden Statue: Medium (NG30540)
- ALPINE Multicolored Metal 37 in. H Patriotic Windmill Outdoor Garden Stake (QYY248A-301)
- Design Toscano Fountains, Garden Statues & Sculptures