Design Toscano

George Washington American Statesman Sculptural Bookends


product price: $76.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 5.5"
  • Features Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
  • Depth 5"
  • Height 8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.5"
Depth 5"
Height 8"

Details

Features Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.

Description

History and independence are celebrated in the spirit of this matched pair of sculptural bookends that honor the first and only unanimously elected president of the United States of America, George Washington. A symbol of American national freedom, this Revolutionary War patriot is sculpted with vintage glory, then cast in quality designer resin with an antiqued bronze finish. Classic collectibles, these patriotic Design Toscano sculptures add an antique feel and historic decor to home or office. Or use alone as individual art! Each 51⁄2"Wx5"Dx8"H. 3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.