Shop All Accent Chairs
Design Toscano
Gentlemen's Drawing Room Armchair
Mfr # AF51854
Zoro # G505446072
product price: $2,278.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,278.86
Free 30-Day Returns
Key Features
- Overall Depth 36½"
- Overall Height 43"
- Seat Cushion Dimensions 28"Wx25"D.
- Overall Width 39¼"W
- Floor to Top of Armrests 29½"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF51854
- Zoro # G505446072
- UPC # 840798137010
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 36½" |
Overall Height | 43" |
Seat Cushion Dimensions | 28"Wx25"D. |
Overall Width | 39¼"W |
Back Rest Height | 27"H. |
Details
Floor to Top of Armrests | 29½"H. |
Floor to top of seat | 16"H. |
Fabric Content | 50% Dacron, 50% Cotton |
Description
From an era when gentlemen routinely "retired to the drawing room" to sip cognac and discuss the politics of the day, the wide-seated comfort of this plush, oversized chair beckons the return to a bygone era. Deeply hand-carved acanthus embellishes the massive, solid mahogany back, arms and legs, testifying to the fact that they require a full week of carving by a master artisan. The lush, hand-tacked, maroon and antique gold brocade upholstery makes this Design Toscano-exclusive investment in furniture art as beautiful as it is comfortable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 59.06 W X 35.43 L X 29.13 H (191-6599-10519-ZORO)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- DESIGN TOSCANO Alfred the Great Golden Throne Chair (AF551304)
- DESIGN TOSCANO The Fitzjames Hand-Carved Solid Mahogany Throne Chair (AF1204)
- DESIGN TOSCANO Modernist Lounge Chair (NE200121)
- DESIGN TOSCANO Lady Guinevere Vanity Stool (DE106)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair and Ottoman (AF791123)
- DESIGN TOSCANO Victorian Rococo Faux Leather Wing Chair (AF71118)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- Design Toscano Accent Chairs