Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Garden Tea Party Cascading Metal Sculptural Fountain
Mfr # FU76167
Zoro # G404385854
Free Shipping & Returns
$238.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 15"
- Width 17.5"W
- Height 47.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # FU76167
- Zoro # G404385854
- UPC # 840798111072
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 15" |
Width | 17.5"W |
Height | 47.5" |
Description
Come "through the looking glass" with our magical Garden Tea Party metal fountain! Like something out of Alice in Wonderland, watch as our hand-tooled metal teapot "pours" water into six tea cups as it flows down seven levels into a metallic base. At nearly four feet tall, our Garden Tea Party metal sculptural garden fountain is sure to be a treasured finishing touch in your home, garden or on your patio. Multiple cascading streams of water flow to create an in-home oasis and peaceful, meditative atmosphere. Crafted of metal one-piece-at-a-time, then hand-finished to replicate an aged distressed finish, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. Follow the White Rabbit to the perfect fountain for any wonderland garden or Mad Hatter's tea party. Bring inside during freezing temperatures. Simple assembly required. 17"Wx15"Dx471⁄2"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Recoil Asm Sbd4216 (753-09384)
- ESPOMA BLOOD MEAL ORGANIC SUPPLEMENT 12-0-0 (DB17)
- ORBIT 34 Auto Inline Valve (57280)
- NUTRA CELL LABS Breathe Ease Gallon (1364)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue: Set of Two (HF9326063)
- DESIGN TOSCANO Simone, the Squirrel Hanging Sculpture (NG34034)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Chomper (QM188731)
- DESIGN TOSCANO Just Kidding Around Baby Goat Animal Statue (JQ11292)
- DESIGN TOSCANO Scaled Jurassic Triceratops Dinosaur Statue (JQ6177)
- DESIGN TOSCANO Cathedral Falls Cascading Waterfall Garden Fountain (DW172122)
- DESIGN TOSCANO Tropical Crabs Wall Sculptures: Set of Two (QL95882)
- Design Toscano Fountains, Garden Statues & Sculptures