Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Frog Gutter Guardian Downspout Statue
Mfr # QM7512081
Zoro # G104385369
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 9.5"W
- Large Spiral 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QM7512081
- Zoro # G104385369
- UPC # 846092093670
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 6.5" |
Width | 9.5"W |
Details
Large Spiral | 6.5" |
Description
With wide-open mouth to steer water from your downspouts onto your lawn (and keep it from damaging your foundation), our frog gutter sculpture splashes happily as one of the most decorative works of architectural art we've seen! Cast in quality designer resin to capture playful sculptural detail, from scaly skin to wide eyes, this Design Toscano exclusive Frog statue is as fun as it is functional. (Fits standard rectangular downspouts up to 21⁄2"x3") 91⁄2"Wx61⁄2"Dx61⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL CO Swanson Tools 698-TLL049M 9 in. Lighted Savage With 2 Energizer Battery (698-TLL049M)
- MTD Cable-Throttle (746-0501)
- HOMESTEAD Macabee Steel Gopher & Rodent Trap (HO3307160)
- LORELL Charcoal Faux Wood Outdoor Bench (42689)
- DESIGN TOSCANO Humpty Dumpty Sculpture (NG32097)
- DESIGN TOSCANO Makokou the Climbing Monkey Statue: Set of 2 (NG932154)
- DESIGN TOSCANO Garden Greetings Squirrel Welcome Tree House Door Sculpture (QM2673800)
- DESIGN TOSCANO Shoveling Sam, the Garden Gnome Statue (QM2469600)
- DESIGN TOSCANO Maritime Point Lighthouse Garden Statue (AL20501)
- DESIGN TOSCANO Mansfield Manor Lion Sentinel Statue: Looking Right (SH43)
- ALPINE Multicolored Cement 3 in. H Mini Floral Animal Statue (WGG436ABB)
- Design Toscano Fountains, Garden Statues & Sculptures