Shop All End Tables
Design Toscano
French Wine Barrel Side Table
Mfr # MH30119
Zoro # G905394041
product price: $226.86
/ea
Free Shipping & Returns
$226.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.5"
- Height 18.5"
- Large Spiral 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MH30119
- Zoro # G905394041
- UPC # 846092092642
- Country of Origin China
- Category End Tables
Dimensions
Width | 19.5" |
Height | 18.5" |
Details
Large Spiral | 19.5" |
Description
Wine lovers will appreciate the earthy charm of our authentic-look wine barrel table, branded with the name of the coveted vintage it once held, Vin Cabernet Sauvignon. Rising a full 11⁄2-feet to sit smartly beside a favorite chair, our Design Toscano exclusive is crafted of quality metal sides and wood top and hand-painted with staves and hoops to replicate real oak and aged iron. Say cheers to a charmingly nostalgic gift! Our Design Toscano exclusive wine barrel table is a standout focal point! 191⁄2"dia.x181⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- DESIGN TOSCANO Wise Quack Rubber Duck Sculptural Side Table (JQ8609)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- Design Toscano End Tables