Shop All Sconces
Design Toscano
French Neoclassical Arm-Held Sculptural Torch Wall Sconces
Mfr # KY8002
Zoro # G905447037
product price: $215.46
/ea
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22"
- Width 7.5"W
- Glass Flame-Shaped Shade 3"dia.x7.5"H.
- Large Spiral 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY8002
- Zoro # G905447037
- UPC # 840798127394
- Country of Origin China
- Category Sconces
Dimensions
Height | 22" |
Width | 7.5"W |
Details
Glass Flame-Shaped Shade | 3"dia.x7.5"H. |
Large Spiral | 10.5" |
Description
Adopt a bit of French whimsical style with these ingenious sconces reminiscent of the work of Henri Petitot, famous for the creative atelier lighting designs of the 1930 s. Arms, extending a full ten inches from the wall, form a clever pair of opposing sconces in a symmetry of design. Cast in quality designer resin with a verdigris bronze finish, each sconce is topped by a glass torch shade that creates a warm glow in bedroom, bath or hallway. Each is easily positioned with sawtooth hanger. Both include switch on cord and accept your 25-watt, type B bulb. 71⁄2 Wx101⁄2 Dx22 H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/930/P/E26/DIM 6/1FB T20)
- ILC Replacement for Philips F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO PHILIPS)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- DESIGN TOSCANO Crown Royale Hanging Pendant Lantern (MH71201)
- SKELETONS & MORE Skull & Bone Sconce, No Candle (SCON-1000)
- PROGRESS LIGHTING Inspire LED Collection LED Wall Sconce (P710071-030-30)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Design Toscano Sconces