Shop All Holiday Decor
Design Toscano
French Bulldog Holiday Dog Ornament Sculpture
Mfr # JH576324
Zoro # G805381905
product price: $16.90
/ea
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5"W
- Height 4"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Large Spiral 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JH576324
- Zoro # G805381905
- UPC # 846092091720
- Country of Origin China
- Category Holiday Decor
Dimensions
Width | 2.5"W |
Height | 4" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Large Spiral | 1.5" |
Description
With a festive Santa hat and red scarf, this adorable French Bulldog dog ornament has neither a "bark" nor a "bite" worth worrying over! Our Design Toscano exclusive French Bulldog dog ornament is realistically sculpted, cast in quality designer resin and hand painted for the "discriminating dog lover". The perfect canine gift for French Bulldog dog aficionados and a fun way to include your pets in holiday decorating! Be sure to check out our full line of dog breed Christmas ornaments! Approx. 21⁄2"Wx11⁄2"Dx31⁄2"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table (PFT2-WHT-32RBAR)
- DESIGN TOSCANO Santa s Victorian Holly Christmas Elves Statue, PK 2 (LY710212)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- DESIGN TOSCANO Golden Retriever Holiday Dog Ornament Sculpture (JH576305)
- DESIGN TOSCANO Mortimer the Bunny and his Easter Eggs Rabbit Statue (AL20507)
- DESIGN TOSCANO Ho-Ho-Hold It Santa Mantel Stocking Holder Statue (FU82976)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- Design Toscano Holiday Decor