Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Frances, the Flower Girl Statue
Mfr # EU9294
Zoro # G104384744
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"W
- Height 21.5"
- Depth 8"
- Basket 5" D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU9294
- Zoro # G104384744
- UPC # 846092096954
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 10"W |
Height | 21.5" |
Depth | 8" |
Details
Basket | 5" D. |
Description
Add the beauty and idealism of childhood to your favorite garden spot! Little Miss Frances is a wonderful child sculpture that charmingly shows off dimpled knees and turned up toes as she stretches from her post at the posies. Superbly created exclusively for Design Toscano with a sculpted wicker urn for your live or dried plants, our playful child statue is cast in quality designer resin to capture the relaxed feel of an endless summer. 10"Wx8"Dx211⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Cardinal Red (20-1600-1650-623)
- BEHRENS Behrens Manufacturing 001680 Seamless Steel Drain & Utility Pan (1680)
- B & K BRASS COOLER DRAIN 1/2"" (9229)
- BRIGGS & STRATTON Oil Seal (821326)
- DESIGN TOSCANO Yellow Lab Puppy Partner Collectible Dog Statue (JQ110869)
- DESIGN TOSCANO Angel of Patience Statue: Medium (KY51174)
- DESIGN TOSCANO Hole in One African Meerkat Garden Statue: Each (QM3143400)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Large (DB383049)
- DESIGN TOSCANO Nature's Nurturer, St. Francis Sculpture: Large (KY1299)
- DESIGN TOSCANO Tommy at the Turtle Pond Little Boy Statue (SH38100313)
- NATURE SPRING Set of 2 Owl Statue Yard Decor, Solar Outdoor LED Light, Battery Operated Statue for Garden, Patio (113499LQB)
- Design Toscano Fountains, Garden Statues & Sculptures